Motion
48-20-5480

MILWAUKEE TOOL
48-20-5480

3-9/16 in. x 22 in. One Piece Spline Core Bit
Mi Item #08720096
MFR #48-20-5480
Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5480

3-9/16 in. x 22 in. One Piece Spline Core Bit
Mi Item #08720096
MFR #48-20-5480

Mfr description
48-20-5480 3-9/16 IN. X 22 IN. ONE PIECE
  • Asymmetrical and alternating teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Centering tip to reduce bit walking and create exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.11/each

Specifications

Dimensions

  • Drill Bit Size
    3-9/16 in
  • Drilling Depth
    3 in
  • Overall Length
    25 in

Details

  • Bit Type
    Core
  • Includes
    (1) 48-20-5480 Milwaukee 3-9/16 In. 11-3/8 In. 1 Piece Spline Core Bit
  • Manufacturer Upc Number
    045242315758
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242315758
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)