Overview
Mfr description
48-20-5497 DRIFT KEY FOR ONE PIECE CORE
- Carbide tipped
- Use with SDS-Max
- Use to remove centering bit (48-20-5495)
- Use to prevent walking
Specifications
- Additional DetailsUse with SDS-Max and spline one piece core bits to remove centering bit (48-20-5495).
- Manufacturer Upc Number045242315826
- UPC_NO045242315826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data