Motion
48-20-7212

MILWAUKEE TOOL
48-20-7212

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.4063 in Shank, 8 in Drilling Depth
Mi Item #08720106
MFR #48-20-7212
Price$29.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7212

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.4063 in Shank, 8 in Drilling Depth
Mi Item #08720106
MFR #48-20-7212

Mfr description
48-20-7212 SDS+ MX4 3/4 IN. X 8 IN. X 10
  • 4-Cutter tip design for up to 4x longer life in rebar
  • Rebar guards for increased durability in hard aggregate and rebar
  • Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.24/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242512362
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242512362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)