Motion
48-20-7228

MILWAUKEE TOOL
48-20-7228

SDS+ MX4™ 7/8 in. x 8 in. x 10 in.
MI ITEM #08720107
MFR #48-20-7228
List Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7228

SDS+ MX4™ 7/8 in. x 8 in. x 10 in.
MI ITEM #08720107
MFR #48-20-7228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.79/each for your price

Overview

Mfr description
48-20-7228 SDS+ MX4 7/8 IN. X 8 IN. X 10
  • 4-Cutter tip design for up to 4x longer life in rebar
  • Rebar guards for increased durability in hard aggregate and rebar
  • Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
  • Breaker points for increased drilling speeds
  • Reinforced flutes to avoid bit breakage
  • Centering tip for exact spot drilling
  • Wear mark indicators to indicate end of life
  • ANSI specified to fit common anchors

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Flute Length
    8 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242512355
  • UPC_NO
    045242512355
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text