Motion
48-20-7308

MILWAUKEE TOOL
48-20-7308

Rotary Hammer Drill Bit - 5/32 in, Carbide Tipped, 0.4063 in Shank, 4 in Drilling Depth
Mi Item #08720109
MFR #48-20-7308
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7308

Rotary Hammer Drill Bit - 5/32 in, Carbide Tipped, 0.4063 in Shank, 4 in Drilling Depth
Mi Item #08720109
MFR #48-20-7308

Mfr description
48-20-7308 MX4 4-CUTTER SDS PLUS ROTARY
  • 4-Cutter head design reduces lock up in rebar and provides up to 4x life in rebar
  • Centering tip for exact spot drilling
  • Reinforced flutes for minimized vibration and maximum durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Percussion
  • Includes
    (1) SDS+ Bit
  • Manufacturer Upc Number
    045242540525
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242540525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)