Motion
48-20-7384

MILWAUKEE TOOL
48-20-7384

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #08720114
MFR #48-20-7384
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7384

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #08720114
MFR #48-20-7384

Mfr description
48-20-7384 SDS-PLUS 4-CUTTER MX4 9/16 IN
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Drill Bit Size  
    9/16 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242362554
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242362554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)