Motion
48-20-7433

MILWAUKEE TOOL
48-20-7433

M/2™ SDS-Plus 2-Cutter 1/4 in. x 8 in. x 10 in.
Mi Item #08720116
MFR #48-20-7433
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7433

M/2™ SDS-Plus 2-Cutter 1/4 in. x 8 in. x 10 in.
Mi Item #08720116
MFR #48-20-7433

Mfr description
48-20-7433 M/2 SDS-PLUS 2-CUTTER 1/4 IN.
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-PLUS Bit
  • Manufacturer Upc Number
    045242359219
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242359219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)