Motion
48-20-7533

MILWAUKEE TOOL
48-20-7533

M/2™ 2-Cutter SDS-Plus Rotary Hammer-Drill Bit 1/4 in. x 8 in. x 10 in.
Mi Item #08720119
MFR #48-20-7533
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7533

M/2™ 2-Cutter SDS-Plus Rotary Hammer-Drill Bit 1/4 in. x 8 in. x 10 in.
Mi Item #08720119
MFR #48-20-7533

Mfr description
48-20-7533 M/2 2-CUTTER SDS-PLUS ROTARY
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in
  • Shank Diameter  
    0.5 in

Details

  • Bit Type
    Percussion
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242366927
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242366927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)