Overview
Mfr description
48-20-7652 SDS-PLUS SHORT STOP BIT 1/2 I
- For use with drop-in anchors
- Stopping shoulder to drill accurate depths repeatedly
- Patented flute geometry to remove debris rapidly and maximize impact energy
- Centering tip to reduce bit walking and create exact spot drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide Tipped
- Shank TypeSDS-Plus
- Overall Length
- Shank Diameter
- Flute Length13/16 in
- Bit TypePercussion
- Manufacturer Upc Number045242315840
- UPC_NO045242315840
- Includes(1) 1/2 In. SDS-Plus Stop Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data