Overview
Mfr description
48-20-7655 SDS-PLUS STOP BIT 5/8 IN. X 2
- For use with drop-in anchors
- Stopping shoulder to drill accurate depths repeatedly
- Patented flute geometry to remove debris rapidly and maximize impact energy
- Centering tip to reduce bit walking and create exact spot drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide Tipped
- Shank TypeSDS-Plus
- Overall Length
- Shank Diameter
- Flute Length2-1/16 in
- Bit TypePercussion
- Manufacturer Upc Number045242315871
- UPC_NO045242315871
- Includes(1) SDS-Plus Stop Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data