Motion
48-20-8046

MILWAUKEE TOOL
48-20-8046

SDS-Plus 2-Cutter 10 x 160 mm
MI ITEM #08720139
MFR #48-20-8046
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8046

SDS-Plus 2-Cutter 10 x 160 mm
MI ITEM #08720139
MFR #48-20-8046

Mfr description
48-20-8046 SDS-PLUS 2-CUTTER 10 X 160 MM
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Drill Bit Size  
    13/33 in
  • Drilling Depth  
    4 in
  • Flute Length
    3-15/16 in
  • Overall Length  
    6.2992 in
  • Shank Diameter  
    0.394 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS+ Drill Bit
  • Manufacturer Upc Number
    045242365883
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242365883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)