Motion
48-20-8061

MILWAUKEE TOOL
48-20-8061

SDS-Plus 2-Cutter 12 x 310 mm
Mi Item #08720144
MFR #48-20-8061
Price$26.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8061

SDS-Plus 2-Cutter 12 x 310 mm
Mi Item #08720144
MFR #48-20-8061

Mfr description
48-20-8061 SDS-PLUS 2-CUTTER 12 X 310 MM
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.11/each

Specifications

Dimensions

  • Drill Bit Size  
    17/36 in
  • Drilling Depth  
    10 in
  • Flute Length
    10-236/1000 in
  • Overall Length  
    12.2047 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS+ Drill Bit
  • Manufacturer Upc Number
    045242365937
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242365937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)