Motion
48-20-8086

MILWAUKEE TOOL
48-20-8086

SDS-Plus 2-Cutter 20 x 200 mm
Mi Item #08720152
MFR #48-20-8086
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-8086

SDS-Plus 2-Cutter 20 x 200 mm
Mi Item #08720152
MFR #48-20-8086

Mfr description
48-20-8086 SDS-PLUS 2-CUTTER 20 X 200 MM
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Drill Bit Size  
    100/127 in
  • Drilling Depth  
    5-1/2 in
  • Flute Length
    5-906/1000 in
  • Overall Length  
    7.874 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS+ Drill Bit
  • Manufacturer Upc Number
    045242366019
  • Material
    Solid Carbide
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242366019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)