Motion
48-22-1922

MILWAUKEE TOOL
48-22-1922

Serrated Insulation Knife
Mi Item #08720229
MFR #48-22-1922
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1922

Serrated Insulation Knife
Mi Item #08720229
MFR #48-22-1922

Mfr description
48-22-1922 SERRATED INSULATION KNIFE
  • Stainless steel blade
  • Full tang for tough cuts
  • Rounded handle for smoothing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Handle Length
    5.75 in
  • Length
    11.7500 in
  • Overall Length
    11.75 in
  • Weight
    0.3 lbs
  • Width
    0.8000 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Serrated
  • Color
    Red
  • Handle Material
    Polypropylene
  • Handle Type
    Round
  • Manufacturer Upc Number
    045242346844
  • Material
    Polypropylene, Stainless Steel
  • Number Of Blades
    1
  • Retractable Blade
    No
  • Type
    Serrated Blade Insulation Knife
  • UPC_NO
    045242346844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)