Motion
48-22-1923

MILWAUKEE TOOL
48-22-1923

Lineman’s Blunt Tip Hawkbill Knife with STICKWORK™ 3-in-1 Ring
Mi Item #08720230
MFR #48-22-1923
Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1923

Lineman’s Blunt Tip Hawkbill Knife with STICKWORK™ 3-in-1 Ring
Mi Item #08720230
MFR #48-22-1923

Mfr description
48-22-1923 LINEMANS BLUNT TIP HAWKBILL
  • Stays sharper longer
  • Ideal for stripping cable
  • STICKWORK™ 3-in-1 ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.93/each

Specifications

Dimensions

  • Blade Length
    3.25 in
  • Handle Length
    6.25 in
  • Overall Length
    9.5 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Hawkbill
  • Color
    Red/Gray
  • Handle Material
    Glass-Filled Nylon
  • Handle Type
    Oversized, Ergonomic
  • Manufacturer Upc Number
    045242532384
  • Number Of Blades
    1
  • Retractable Blade
    No
  • UPC_NO
    045242532384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)