Motion
48-22-1925

MILWAUKEE TOOL
48-22-1925

Hawkbill Fixed Blade Knife
MI ITEM #08720232
MFR #48-22-1925
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1925

Hawkbill Fixed Blade Knife
MI ITEM #08720232
MFR #48-22-1925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.80/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Handle Length
    5.5 in
  • Overall Length
    8.5 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Hawkbill, Smooth
  • Color
    Red/Silver/Black
  • Handle Material
    Glass Filled Nylon
  • Handle Type
    Overmolded
  • Manufacturer Upc Number
    045242502783
  • Number Of Blades
    1
  • Retractable Blade
    No
  • UPC_NO
    045242502783

Overview

Mfr description
48-22-1925 HAWKBILL FIXED BLADE KNIFE
  • Ideal for stripping cable
  • Stays sharper longer
  • Durable sheath included
  • Hawkbill blade
  • Stainless steel blade
  • 8.5 in. overall length
  • Oversized ergonomic handle
  • Full tang design
  • Durable molded sheath with belt clip
  • Lanyard hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought