Motion
48-22-1928

MILWAUKEE TOOL
48-22-1928

5 in. HARDLINE™ Fixed Blade Knife
MI ITEM #08720234
MFR #48-22-1928
Price$134.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1928

5 in. HARDLINE™ Fixed Blade Knife
MI ITEM #08720234
MFR #48-22-1928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.37/each

Specifications

Dimensions

  • Blade Length
    5 in
  • Handle Length
    5.25 in
  • Length
    10.3000 in
  • Overall Length
    10.25 in
  • Weight
    0.7 lbs
  • Width
    0.8000 in

Details

  • Blade Material
    AUS-8 Steel
  • Blade Type
    Drop Point, Smooth
  • Color
    Black/Red
  • Handle Material
    Glass Filled Nylon, Rubber
  • Handle Type
    Overmolded
  • Manufacturer Upc Number
    045242502806
  • Number Of Blades
    1
  • Retractable Blade
    No
  • Type
    Fixed Blade Knife
  • UPC_NO
    045242502806

Overview

Mfr description
48-22-1928 5 IN. HARDLINE FIXED BLADE KN
  • Ultimate durability
  • AUS-8 Steel blade
  • Multi-position sheath
  • 5 in. drop point blade
  • 10.25 in. overall length
  • Full tang design
  • Overmolded handle for secure grip
  • Multi-position sheath for flexible carry options
  • Lanyard hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought