Motion
48-22-1940

MILWAUKEE TOOL
48-22-1940

Pocket Knive - 3 in Blade Length, Stainless Steel Blade Material, 4.25 in Handle length, Glass-filled nylon Handel Material
Mi Item #08720241
MFR #48-22-1940
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1940

Pocket Knive - 3 in Blade Length, Stainless Steel Blade Material, 4.25 in Handle length, Glass-filled nylon Handel Material
Mi Item #08720241
MFR #48-22-1940

Mfr description
48-22-1940 LOCKBACK POCKET KNIFE
  • 3 in. stainless steel blade
  • Lockback design
  • Reversible wire-form belt clip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Thickness
    0.1875 in
  • Handle Length
    4.25 in
  • Overall Length
    7.25 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Straight
  • Color
    Red
  • Handle Material
    Glass-filled nylon
  • Handle Type
    Ergonomic glass-filled nylon
  • Includes
    (1) Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242486519
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Gloves
  • Retractable Blade
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)