Motion
48-22-2576

MILWAUKEE TOOL
48-22-2576

TRAPSNAKE™ Toilet Auger Case
MI ITEM #08720341
MFR #48-22-2576
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2576

TRAPSNAKE™ Toilet Auger Case
MI ITEM #08720341
MFR #48-22-2576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.46/each

Specifications

Details

  • Additional Details
    Contain the mess with TRAPSNAKE™ auger cases, compatible with Milwaukee® TRAPSNAKE™ augers and other brand toilet and urinal augers. Constructed with 1680D ballistic material, both auger cases maximize durability, and can be easily wiped down. Transport the case using the two carry handles, and store with the integrated hang hook. All cases have two vent holes, allowing the auger to dry between jobs. Two models available: 48-22-2576 TRAPSNAKE™ toilet auger case, and 48-22-2577 TRAPSNAKE™ urinal auger case.
  • Manufacturer Upc Number
    045242535316
  • UPC_NO
    045242535316

Overview

Mfr description
48-22-2576 TRAPSNAKE TOILET AUGER CASE
  • Compatible with TRAPSNAKE™ toilet augers and other brand toilet augers
  • Contain the mess
  • Carry handles: yes, 2
  • Hang hook: yes
  • Vent holes: yes, 2
  • Material: 1680D ballistic material
  • Compatibility: Milwaukee® TRAPSNAKE™ toilet augers and other professional brand toilet augers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought