Motion
48-22-2604

MILWAUKEE TOOL
48-22-2604

4 Piece Set
Mi Item #08720343
MFR #48-22-2604
Price$22.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2604

4 Piece Set
Mi Item #08720343
MFR #48-22-2604

Mfr description
48-22-2604 4-PIECE PRECISION SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.91/each

Specifications

Dimensions

  • Overall Length
    10.8000 in
  • Tip Sizes
    #1, 1/16 in, 1/8 in, 3/32 in
  • Weight
    0.29 lbs

Details

  • Handle Type
    Ergonomic
  • Number Of Screwdrivers
    4
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)