Motion
48-22-2812

MILWAUKEE TOOL
48-22-2812

Screwdriver - Phillips Tip, #2 Tip Size, 8 in Overall Length
MI ITEM #08720355
MFR #48-22-2812
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2812

Screwdriver - Phillips Tip, #2 Tip Size, 8 in Overall Length
MI ITEM #08720355
MFR #48-22-2812

Mfr description
48-22-2812 #2 PHILLIPS - 4 IN. CUSHION G
  • Cushion grip screwdriver
  • Anti-peel grip
  • Tactile identification
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    8 in
  • Shaft Length
    4 in
  • Tip Size
    #2

Details

  • Finish Coating
    Chrome
  • Handle Material
    Rubber
  • Handle Style
    Cushion Grip
  • Includes
    (1) Screwdriver
  • Manufacturer Upc Number
    045242521524
  • Ratcheting
    No
  • Tip Style
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)