Motion
48-22-2814

MILWAUKEE TOOL
48-22-2814

Screwdriver - Phillips Tip, #2 Tip Size, 11.85 in Overall Length
MI ITEM #08720357
MFR #48-22-2814
List Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2814

Screwdriver - Phillips Tip, #2 Tip Size, 11.85 in Overall Length
MI ITEM #08720357
MFR #48-22-2814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.49/each for your price

Overview

Mfr description
48-22-2814 10 IN. CUSHION GRIP SCREWDRIV
  • Anti-peel grip
  • Tactile identification
  • Precision knurling
  • Wrench ready bolster
  • Custom machined tip
  • Lanyard hole

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Overall Length
    11.85 in
  • Ratcheting
    No
  • Handle Style
    Cushion Grip
  • Handle Material
    Rubber
  • Handle Length
    7.9 in
  • Shaft Length
    4 in
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    045242521548
  • Includes
    (1) Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text