Overview
Mfr description
48-22-3257 INKZALL LARGE CHISEL TIP BLUE
- Writes on dusty, wet, and oily surfaces
- Clog resistant tip for better marking performance
- Up to 72 hour cap off life- tip will not dry
- Quick dry time - ink dries in seconds to reduce smearing
- Large chisel tip
- Permanent, non-toxic ink (ASTM D 4236 certified)
- Limited Lifetime Warranty
Specifications
- ColorBlue
- MaterialPlastic
- SizeLarge Chisel
- Package Quantity1
- Manufacturer Upc Number045242544240
- UPC_NO045242544240
- Includes(1) Large Chisel Tip Blue Marker
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data