Motion
48-22-3602

MILWAUKEE TOOL
48-22-3602

2Pc 10 in. Curved Jaw & 6 in. Long Nose TORQUE LOCK™ Locking Pliers Set
Mi Item #08720451
MFR #48-22-3602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3602

2Pc 10 in. Curved Jaw & 6 in. Long Nose TORQUE LOCK™ Locking Pliers Set
Mi Item #08720451
MFR #48-22-3602

Mfr description
48-22-3602 2-PIECE TORQUE LOCK PLIERS SE
  • Faster tool set up and more locking force than the competition
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application (48-22-3420)
  • Long nose jaw allows easy access in extended reach applications (48-22-3506)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes Cutter
    Yes
  • Manufacturer Upc Number
    045242366538
  • Material
    Chrome Plated Metal
  • Number Of Pieces
    2
  • Plier Type
    Locking
  • UPC_NO
    045242366538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)