Motion
48-22-3690

MILWAUKEE TOOL
48-22-3690

10Pc TORQUE LOCK™ Locking Pliers Kit
MI ITEM #08720456
MFR #48-22-3690
Price$225.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3690

10Pc TORQUE LOCK™ Locking Pliers Kit
MI ITEM #08720456
MFR #48-22-3690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$225.77/each

Specifications

Details

  • Includes Cutter
    No
  • Manufacturer Upc Number
    045242500154
  • Material
    Forged Alloy Steel
  • Number Of Pieces
    10
  • Plier Type
    Locking
  • UPC_NO
    045242500154

Overview

Mfr description
48-22-3690 10-PIECE TORQUE LOCK PLIERS K
  • Faster tool set up and more locking force than the competition
  • Screwdriver through-hole provides users with leverage for tightening the thumb screw
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel construction gives users strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • 48-22-3422 (5 in. curved jaw); 48-22-3421 (7 in. curved jaw); 48-22-3607 (7 in. Max Bite) 48-22-3610 (10 in. Max Bite); 48-22-3507 (7 in. straight jaw); 48-22-3510 (10 in. straight jaw); 48-22-3506 (6 in. long nose); 48-22-3509 (9 in. long nose); 48-22-3531 (11 in. locking c-clamp); 48-22-3532 (6 i
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought