Motion
48-22-4045

MILWAUKEE TOOL
48-22-4045

Electrician Snips
Mi Item #08720497
MFR #48-22-4045
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4045

Electrician Snips
Mi Item #08720497
MFR #48-22-4045

Mfr description
48-22-4045 ELECTRICIAN SNIPS
  • Bolt lock technology - blades won't come loose
  • High leverage ergonomic handles
  • Wire gullet prevents wires from walking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    10.65 in

Details

  • Additional Details
    Capable of Cutting Cat 6 Wire
  • Blade Finish
    Silver
  • Handle Color
    Red
  • Manufacturer Upc Number
    045242343690
  • Material
    Metal, Plastic
  • UPC_NO
    045242343690
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)