Motion
48-22-4206

MILWAUKEE TOOL
48-22-4206

Large Diameter PEX Cutting Wheel
MI ITEM #08720521
MFR #48-22-4206
List Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4206

Large Diameter PEX Cutting Wheel
MI ITEM #08720521
MFR #48-22-4206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.50/each for your price

Overview

Mfr description
48-22-4206 LARGE DIAMETER PEX CUTTING WH
  • Cuts PVC, CPVC, ABS, & PEX
  • Designed for use with Milwaukee quick adjust tubing cutters
  • Cuts up to 2 in. plastic pipe with the 48-22-4253 quick adjust cutter
  • Cuts up to 3 in. pipe with the 48-22-4254 quick adjust cutter
  • High carbon steel
  • 1.3 in. Dia
  • 0.4 in. max wall thickness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text