Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4210

48-22-4210
Mi Item #08720522
MFR #48-22-4210

Mfr description
48-22-4210 1-5/8 IN. RATCHETING PIPE CUT
  • 1-5/8 in. max capacity
  • Pierce point blade
  • Durable stainless steel blade
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Tube Diameter Range
    0.0-1.625 in
  • Weight
    1.25 lb

Details

  • Color Finish
    Red
  • Cutter Design
    Plier
  • Manufacturer Upc Number
    045242477005
  • Material
    Metal
  • Ratcheting
    Yes
  • Release Type
    Quick Release
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242477005
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)