Overview
Mfr description
48-22-4216 2-3/8 IN. RATCHETING PIPE CUT
- For use with Milwaukee 48-22-4215
- 2-3/8 in. max capacity
- Pierce point blade
- Durable stainless steel
- Heat treated
- Precision ground edge
Specifications
- Manufacturer Upc Number045242477036
- UPC_NO045242477036
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data