Overview
Mfr description
48-22-4250 1/2 IN. MINI COPPER TUBING CU
- 1/8 in. to 5/8 in. cut capacity
- Proprietary adjustment mechanism
- Chrome rollers
- Easy grip knob
- Extra blade included
Specifications
- Tube Diameter Range0.125-0.625 in
- Weight0.305 lb
- MaterialAluminum
- Color FinishRed/Black
- Cutter DesignMini Screw Drive
- RatchetingNo
- WarrantyLimited Lifetime
- Replaceable Or Fixed BladeReplaceable Blade
- Manufacturer Upc Number045242348152
- UPC_NO045242348152
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data