Motion
48-22-4251

MILWAUKEE TOOL
48-22-4251

48-22-4251
MI ITEM #08720527
MFR #48-22-4251
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4251

48-22-4251
MI ITEM #08720527
MFR #48-22-4251

Mfr description
48-22-4251 1 IN. MINI COPPER TUBING CUTT
  • 1/8 in. to 5/8 in. cut capacity
  • Proprietary adjustment mechanism
  • Chrome rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Dimensions

  • Tube Diameter Range
    0.125-1.125 in
  • Weight
    0.51 lb

Details

  • Color Finish
    Red/Black
  • Cutter Design
    Mini Screw Drive
  • Manufacturer Upc Number
    045242348169
  • Material
    Aluminum
  • Ratcheting
    No
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242348169
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)