Motion
48-22-4252

MILWAUKEE TOOL
48-22-4252

48-22-4252
Mi Item #08720528
MFR #48-22-4252
Price$117.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4252

48-22-4252
Mi Item #08720528
MFR #48-22-4252

Mfr description
48-22-4252 1-1/2 IN. CONSTANT SWING COPP
  • 1/8 in. to 5/8 in. cut capacity
  • 4 Roller design
  • Chrome rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.54/each

Specifications

Dimensions

  • Tube Diameter Range
    0.125-1.625 in
  • Weight
    1.33 lb

Details

  • Color Finish
    Red/Black
  • Cutter Design
    Screw Drive
  • Manufacturer Upc Number
    045242348176
  • Material
    Aluminum
  • Ratcheting
    No
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242348176
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)