Overview
Mfr description
48-22-4253 2-1/2 IN. QUICK ADJUST COPPER
- 1/2 in. to 2-5/8 in. cut capacity
- 4 Roller design
- Chrome rollers
- Quick adjustment mechanism
Specifications
- Tube Diameter Range0.5-2.625 in
- Weight1.975 lb
- MaterialAluminum
- Color FinishRed/Black
- Cutter DesignC-Clamp Style
- RatchetingNo
- WarrantyLimited Lifetime
- Replaceable Or Fixed BladeReplaceable Blade
- Manufacturer Upc Number045242348183
- UPC_NO045242348183
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data