Motion
48-22-4254

MILWAUKEE TOOL
48-22-4254

48-22-4254
Mi Item #08720530
MFR #48-22-4254
Price$250.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4254

48-22-4254
Mi Item #08720530
MFR #48-22-4254

Mfr description
48-22-4254 3-1/2 IN. QUICK ADJUST COPPER
  • 1-5/8 in. to 3-5/8 in. cut capacity
  • 4 Roller design
  • Chrome rollers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.73/each

Specifications

Dimensions

  • Tube Diameter Range
    1.625-3.625 in
  • Weight
    2.33 lb

Details

  • Color Finish
    Red/Black
  • Cutter Design
    C-Clamp Style
  • Manufacturer Upc Number
    045242348190
  • Material
    Aluminum
  • Ratcheting
    No
  • Release Type
    Quick Release
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242348190
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)