Motion
48-22-4258

MILWAUKEE TOOL
48-22-4258

48-22-4258
MI ITEM #08720534
MFR #48-22-4258
Price$44.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4258

48-22-4258
MI ITEM #08720534
MFR #48-22-4258

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.70/each

Specifications

Dimensions

  • Tube Diameter Range
    0.75-0.75 in
  • Weight
    0.35 lb

Details

  • Color Finish
    Red/Black
  • Cutter Design
    Mini Screw Drive
  • Manufacturer Upc Number
    045242486472
  • Material
    Copper
  • Ratcheting
    No
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242486472
  • Warranty
    Limited Lifetime

Overview

Mfr description
48-22-4258 3/4 IN. MINI COPPER TUBING CU
  • 1/8 in. to 7/8 in. cut capacity
  • Reinforced adjustment mechanism
  • Chrome rollers
  • Easy grip knob
  • Best in class rust protection
  • Fast tool free blade change
  • Easy size adjustment
  • Small size for tight areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought