Motion
48-22-4259

MILWAUKEE TOOL
48-22-4259

48-22-4259
MI ITEM #08720535
MFR #48-22-4259
Price$79.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4259

48-22-4259
MI ITEM #08720535
MFR #48-22-4259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.02/each

Specifications

Dimensions

  • Tube Diameter Range
    0.125-1.125 in
  • Weight
    0.9 lb

Details

  • Color Finish
    Red/Black
  • Cutter Design
    C-Clamp Style
  • Manufacturer Upc Number
    045242486489
  • Material
    Copper
  • Ratcheting
    No
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242486489
  • Warranty
    Limited Lifetime

Overview

Mfr description
48-22-4259 1 IN. CONSTANT SWING COPPER T
  • 1/8 in. to 1-1/8 in. cut capacity
  • 4 Roller design
  • Chrome rollers
  • Smooth adjustment mechanism
  • Best in class rust protection
  • Fast tool free blade change
  • Easy size adjustment
  • Small size for tight areas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought