Overview
Mfr description
48-22-4260 1/2 IN. CLOSE QUARTERS TUBING
- Most compact
- Longest life
- Chrome rollers
- Weep holes
- Directional grip
- Replaceable blade
Specifications
- Tube Diameter Range0.0-0.5 in
- Weight0.2 lb
- MaterialAluminum
- Color FinishRed
- Cutter DesignClose Quarters
- RatchetingNo
- WarrantyLimited Lifetime
- Replaceable Or Fixed BladeReplaceable Blade
- Manufacturer Upc Number045242472482
- UPC_NO045242472482
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data