Motion
48-22-4262

MILWAUKEE TOOL
48-22-4262

48-22-4262
Mi Item #08720538
MFR #48-22-4262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4262

48-22-4262
Mi Item #08720538
MFR #48-22-4262

Mfr description
48-22-4262 1 IN. CLOSE QUARTERS TUBING C
  • Most compact
  • Longest life
  • Chrome rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Diameter Range
    0.0-1.0 in
  • Weight
    0.305 lb

Details

  • Color Finish
    Red
  • Cutter Design
    Close Quarters
  • Manufacturer Upc Number
    045242472505
  • Material
    Aluminum
  • Ratcheting
    No
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242472505
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)