Specifications
Dimensions
- Tube Diameter Range0.5-1.0 in
- Weight1.855 lb
Details
- Color FinishRed
- Cutter DesignClose Quarters
- Manufacturer Upc Number045242472512
- MaterialAluminum
- RatchetingNo
- Replaceable Or Fixed BladeReplaceable Blade
- UPC_NO045242472512
- WarrantyLimited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)