Motion
48-22-5102

MILWAUKEE TOOL
48-22-5102

4 in. Pocket Level
MI ITEM #08720558
MFR #48-22-5102
Your Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5102

4 in. Pocket Level
MI ITEM #08720558
MFR #48-22-5102

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$33.58/each(List $45.35)

Overview

Mfr description
48-22-5102 4 IN. POCKET LEVEL
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Rotating vial allows users to set and identify any angle
  • Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
  • Heavy-duty die cast construction ensures maximum durability when dropped

Specifications

  • Level Type
    Pocket
  • Length
    4.29 in
  • Accuracy
    .005 in
  • Number Of Vials
    1
  • Height
    3.7 in
  • Width
    1.25 in
  • Color
    Red
  • Manufacturer Upc Number
    045242505241
  • UPC_NO
    045242505241
  • Material
    aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought