Motion
48-22-6331

MILWAUKEE TOOL
48-22-6331

Pliers Set - Assorted, Steel Material, 3 Pieces
MI ITEM #08720604
MFR #48-22-6331
Price$72.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6331

Pliers Set - Assorted, Steel Material, 3 Pieces
MI ITEM #08720604
MFR #48-22-6331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.43/each

Specifications

Dimensions

  • Blade Length
    1.0 in

Details

  • Application
    Reaming, Punching, Snipping, Pulling, Twisting, etc
  • Blade Material
    Carbide Edged Steel
  • Color Finish
    Steel/Red
  • Includes
    (1) Ream and Punch straight jaw pliers, (1) long nose pliers, (1) diagonal cutting pliers
  • Includes Cutter
    Yes
  • Manufacturer Upc Number
    045242479092
  • Material
    Steel
  • Number Of Pieces
    3
  • Plier Type
    Assorted

Overview

Mfr description
48-22-6331 3-PIECE PLIERS KIT
  • Forged design for added strength
  • Iron Carbide cutting edge for more cuts over the life of the pliers (8 in. diagonal pliers)
  • Rust resistance
  • Reaming head design - up to 1 in. or 2 in. (patent pending)
  • Comfort grips - will not peel from jobsite conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought