Motion
48-22-6601

MILWAUKEE TOOL
48-22-6601

Tape Measure - 10 ft Blade Length, 2.14 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic Body Material
Mi Item #08720618
MFR #48-22-6601
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6601

Tape Measure - 10 ft Blade Length, 2.14 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic Body Material
Mi Item #08720618
MFR #48-22-6601

Mfr description
48-22-6601 10 FT./3M KEYCHAIN TAPE W/
  • 10 Ft./ 3 m tape measure
  • LED light
  • Magnetic back attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Blade Width
    2.14 in

Details

  • Additional Details
    Common Stud Spacing Marks
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Red/Black
  • Body Material
    Plastic
  • Lockable
    Yes
  • Magnetic
    No
  • Manufacturer Upc Number
    045242529278
  • Retraction Method
    Automatic
  • Tape End Type
    Zero Tolerance Hook
  • UPC_NO
    045242529278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)