Motion
48-22-6625G

MILWAUKEE TOOL
48-22-6625G

25 ft. Compact Tape Measure (2 Pack)
Mi Item #08720623
MFR #48-22-6625G
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6625G

25 ft. Compact Tape Measure (2 Pack)
Mi Item #08720623
MFR #48-22-6625G

Mfr description
48-22-6625G 25 FT. COMPACT TAPE MEASURE
  • Nylon bond blade protection
  • 5-Point reinforced frame
  • Fractional scale
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.49/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1.65 in

Details

  • Blade Coating
    Nylon Coated
  • Blade Color
    White/Yellow
  • Blade Material
    Steel
  • Body Color
    Red/Black
  • Body Material
    Plastic
  • Lockable
    Yes
  • Magnetic
    No
  • Manufacturer Upc Number
    045242516773
  • Retraction Method
    Automatic
  • UPC_NO
    045242516773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)