Motion
48-22-6825

MILWAUKEE TOOL
48-22-6825

Tape Measure - 25 ft Blade Length, 1-7/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
Mi Item #08720628
MFR #48-22-6825
Price$21.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6825

Tape Measure - 25 ft Blade Length, 1-7/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
Mi Item #08720628
MFR #48-22-6825

Mfr description
48-22-6825 25 FT. COMPACT AUTO LOCK TAPE
  • Up to 12' of Reach
  • Auto-Lock Easily Locks Blade In Place
  • Nylon Blade Protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.64/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1-7/8 in

Details

  • Additional Details
    Common Stud Spacing Marks
  • Blade Coating
    Nylon Bond
  • Blade Color
    Yellow
  • Blade Material
    Nylon Bond Steel
  • Body Color
    Red/Black
  • Body Material
    Plastic/Rubber
  • Lockable
    Yes
  • Magnetic
    No
  • Manufacturer Upc Number
    045242514311
  • Retraction Method
    Spring Driven
  • Tape End Type
    Double Sided Hook
  • UPC_NO
    045242514311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)