Motion
48-22-6826

MILWAUKEE TOOL
48-22-6826

Tape Measure - 26 ft Blade Length, 1-7/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
MI ITEM #08720629
MFR #48-22-6826
Your Price$30.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6826

Tape Measure - 26 ft Blade Length, 1-7/8 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
MI ITEM #08720629
MFR #48-22-6826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.17/each(List $33.58)

Overview

Mfr description
48-22-6826 8M/26' COMPACT AUTO LOCK TAPE
  • Up to 12' of Reach
  • Auto-Lock Easily Locks Blade In Place
  • Nylon Blade Protection
  • Impact-Resistant 5-Point Reinforced Frame
  • Fractional Scale
  • Stamped Steel Belt Clip

Specifications

  • Blade Length
    26 ft
  • Blade Width
    1-7/8 in
  • Blade Material
    Nylon Bond Steel
  • Body Material
    Plastic/Rubber
  • Retraction Method
    Automatic - Spring Driven
  • Blade Coating
    Nylon Bond
  • Lockable
    Yes
  • Tape End Type
    Double Sided Hook
  • Magnetic
    No
  • Blade Color
    Yellow
  • Body Color
    Red/Black
  • Manufacturer Upc Number
    045242528578
  • UPC_NO
    045242528578
  • Additional Details
    Common Stud Spacing Marks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text