Motion
48-22-7171

MILWAUKEE TOOL
48-22-7171

Steel Offset Hex Pipe Wrench
Mi Item #08720644
MFR #48-22-7171
Price$69.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-7171

Steel Offset Hex Pipe Wrench
Mi Item #08720644
MFR #48-22-7171

Mfr description
48-22-7171 STEEL OFFSET HEX PIPE WRENCH
  • Smooth jaws wont mar surfaces
  • Up to 3 points of contact for a secure grip
  • Limited Lifetime Warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.75/each

Specifications

Dimensions

  • Overall Length
    10-1/2 in

Details

  • Material
    Steel
  • Maximum Jaw Capacity
    2.625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)