Overview
Mfr description
48-22-7186 12 IN. SMOOTH JAW PIPE WRENCH
- Smooth jaw protects surfaces
- Parallel grip
- Limited Lifetime Warranty
- Jaw capacity 2-5/8 in.
Specifications
- MaterialSteel
- Maximum Jaw Capacity2.625 in
- Overall Length12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data