Motion
48-22-7406

MILWAUKEE TOOL
48-22-7406

8.9375 in Overall Length, Metal Material, Ergonomic Handle
Mi Item #08720659
MFR #48-22-7406
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-7406

8.9375 in Overall Length, Metal Material, Ergonomic Handle
Mi Item #08720659
MFR #48-22-7406

Mfr description
48-22-7406 6 IN. ADJUSTABLE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Overall Length
    8.9375 in
  • Weight
    0.43 lbs

Details

  • Body Material
    Metal
  • Handle Style
    Ergonomic
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)