Motion
48-22-7408

MILWAUKEE TOOL
48-22-7408

10.8750 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #08720660
MFR #48-22-7408
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-7408

10.8750 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #08720660
MFR #48-22-7408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.98/each

Specifications

Dimensions

  • Overall Length
    10.8750 in
  • Weight
    0.79 lbs

Details

  • Body Material
    Metal
  • Handle Style
    Ergonomic
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
48-22-7408 8 IN. ADJUSTABLE WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought