1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-7410
13.3750 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #
08720661
MFR #
48-22-7410
Price
$33.91
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Adjustable Wrenches
MILWAUKEE TOOL 48-22-7410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-7410
13.3750 in Overall Length, Metal Material, Ergonomic Handle
MI ITEM #
08720661
MFR #
48-22-7410
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$33.91
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
13.3750 in
Weight
1.195 lbs
Details
Body Material
Metal
Handle Style
Ergonomic
Measurement Scale
Scale Included
Wrench Type
Adjustable Wrench
Overview
Mfr description
48-22-7410 10 IN. ADJUSTABLE WRENCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought